Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056C17D5322
Zoro # G312190489
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056C17D5322
- Zoro # G312190489
- UPC # 722856062024
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6 3/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 3/8 in |
Bolt Circle Dia. | 3 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1 HP, 1,725 Nameplate RPM, Voltage 115/208-230V AC, 9.3 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front, 2201164 (2201164)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L100 (255L100G)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- POWERDRIVE Sheave, SK Bushing, 3.75"O.D. (1B34SH)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- A.O. SMITH Century EM3587, Blower Motor, 1/2 HP, 1075 RPM, 115V (EM3587)
- Marathon Motors Direct Drive Blower Motors