Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056B34D2028
Zoro # G612190394
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 10 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,450
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B34D2028
- Zoro # G612190394
- UPC # 722856041715
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 9 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Overall Length | 12 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 3/16 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 10 1/2 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 13.0/7.4 to 6.5 A Full Load Amps, 60 Hz Hz, Single Phase, 56C Frame, Motor Service Factor 1.3, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Manual, Motor Shaft Rotation CCW, Length Less Shaft 9 7/8 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX36)
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- Marathon Motors 1-Phase Blower Motors