Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056A11O29
Zoro # G012190437
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 208-230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056A11O29
- Zoro # G012190437
- UPC # 722856037848
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 7/8 in |
Shaft Length | 4 1/2 in |
Length Less Shaft | 7 3/8 in |
Stud Size | 10-32 |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 208-230/460, Motor Shaft Rotation CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 4 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, General Application, 60 Hz, Full Load Amps 4.6 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-41)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- BUYERS PRODUCTS Replacement Hydraulic 4-Bolt Spinner Motor for SaltDogg® Spreaders (CM004P)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- U.S. MOTORS Motor, 2 HP, 56YZ Frame, Single Phase (JS2002-2)
- Marathon Motors 1-Phase Blower Motors