Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048S17D2086
Zoro # G312190410
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048S17D2086
- Zoro # G312190410
- UPC # 722856039910
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 9/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 3/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 5/16 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/3 HP, 1,725 Nameplate RPM, Voltage 115V AC, 6.1 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 5VX Cogged, 5/8 x 67 in. OC, 4 Band (4H5VX670)
- TRU-FLATE Air Regulator, 25 cfm, 400 psi (41145)
- A & I PRODUCTS Double V-Belt (5/8" X 125") 19" x5" x2" (A-BB122)
- DODGE Raptor Couplings, RAPTOR E40 ELEMENT (RAPTOR E40 ELEMENT)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- U.S. MOTORS US Motors 3618, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor (3618)
- Marathon Motors 1-Phase Blower Motors