Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048C17D2043
Zoro # G812190385
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048C17D2043
- Zoro # G812190385
- UPC # 722856040305
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 2 in |
Bolt Circle Dia. | 2 9/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 1/4 in |
Length Less Shaft | 8 1/4 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1/3 HP, 1,725 Nameplate RPM, Voltage 115/208-230V AC, 2.9 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CCW, Length Less Shaft 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Cup: Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width, 150657 (6004-2RS)
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 5/8" M (6801-08-10-NWO-FG)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (U32P2H)
- BALDOR-RELIANCE Tebc Blower Hsg Kit 115V, 1Ph For 143-14 (BLWL05-L)
- GENTEQ Direct Drive Blower Motor, 1/2HP, ECM, 460V (6405)
- Marathon Motors 1-Phase Blower Motors