Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A17T96
Zoro # G812190484
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A17T96
- Zoro # G812190484
- UPC # 722856037992
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 3/4 in |
Length Less Shaft | 5 11/16 in |
Body Dia. | 6 9/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 1/16 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48Z Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,625, General Application, 60 Hz, Full Load Amps 2.9 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M88043, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88043 (M88043)
- ENERPAC Push Button Boot Blk (DC8284379)
- CHICAGO PNEUMATIC Standard Duty Air Ratchet, 3/8"Drive (CP886)
- KRYTOX 8 oz Tube Black (250 AD)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- NORDYNE 901374 115V 1/10 Hp 1050 Rpm (901374)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS Motor, 1 HP, 1725/1425 rpm, 56,115/230V (6317)
- Marathon Motors 1-Phase Blower Motors