Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A17O152
Zoro # G112190481
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A17O152
- Zoro # G112190481
- UPC # 722856038616
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 4 1/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 15/16 in |
Bolt Circle Dia. | 2 9/16 in |
Overall Length | 10 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1,625 Nameplate RPM, Voltage 115V AC, 2.9 A Full Load Amps, 60 Hz Hz, Single Phase, 48Y Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- U.S. MOTORS Motor (1376)
- A.O. SMITH Century DL1056, Direct Drive Blower Motor - 1075 RPM 115 Volts (DL1056)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- Marathon Motors 1-Phase Blower Motors