Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A11T581
Zoro # G812190491
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11T581
- Zoro # G812190491
- UPC # 722856037923
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 7/16 in |
Body Dia. | 5 11/16 in |
Shaft Length | 6 1/16 in |
Overall Length | 12 1/2 in |
Stud Size | 8-32 |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, General Application, 60 Hz, Full Load Amps 1.9 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector NPQH-Y-Q8-E-P10 (NPQH-Y-Q8-E-P10)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth (40BS22H X 7/8)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 56,115/230V (3187C)
- A.O. SMITH Century DL1056, Direct Drive Blower Motor - 1075 RPM 115 Volts (DL1056)
- U.S. MOTORS Motor, 3/4 HP, 1725 rpm, 56,115/230V (4115)
- U.S. MOTORS Motor (3737)
- Marathon Motors Direct Drive Blower Motors