Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A11T198
Zoro # G712190386
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11T198
- Zoro # G712190386
- UPC # 722856041821
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 2 9/16 in |
Overall Length | 8 1/2 in |
Shaft Length | 2 13/16 in |
Length Less Shaft | 5 11/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/4 HP, 1,075 Nameplate RPM, Voltage 115V AC, 4.1 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- SKF SKF 6305NR, Single Row Ball Bearings (6305NR)
- NSK NSK 6311 C3, 6300 Series Single Row Deep Groove Ball Bearing (6311 C3)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- REZNOR 196242 115V Fan Motor .06 Hp (196242)
- Marathon Motors Direct Drive Blower Motors