Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A11O2028
Zoro # G012190413
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11O2028
- Zoro # G012190413
- UPC # 722856039064
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 12 3/16 in |
Bolt Circle Dia. | 2 9/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 20 in |
Shaft Length | 7 13/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 5.7 to 4.5 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 12 3/16 in, Overall Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-51)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 (1B5V48)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- ROTOM Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V (EC-9W115)
- Marathon Motors Direct Drive Blower Motors