Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A11O1352
Zoro # G112190382
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11O1352
- Zoro # G112190382
- UPC # 722856038685
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Length Less Shaft | 6 7/16 in |
Shaft Length | 4 1/16 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 1/2 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2 HP, 1,075 Nameplate RPM, Voltage 277V AC, 2.2 A Full Load Amps, 60 Hz Hz, Single Phase, 48Y Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 5/32" or 4mm (NSF5/32 (4MM))
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- BESTORQ H Timing Belts (700H200)
- ENERPAC HC9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206Q)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- A.O. SMITH Century EM3584, Blower Motor, 1/4 HP, 1075 RPM, 208-230V (EM3584)
- Marathon Motors 1-Phase Blower Motors