Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A11O1351
Zoro # G712190409
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11O1351
- Zoro # G712190409
- UPC # 722856038678
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 3/4 in |
Length Less Shaft | 5 11/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/3 HP, 1,075 Nameplate RPM, Voltage 277V AC, 2.6 A Full Load Amps, 60 Hz Hz, Single Phase, 48Y Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- ENERPAC Simplex Ball 14 In In (92549)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/8" (L150118)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- Marathon Motors 1-Phase Blower Motors