Shop All Belt Drive Motors
Marathon Motors
Fan and Blower Motors, 11/64 hp, 9 5/16" L
Mfr # 048S17D2052
Zoro # G909977523
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 11/64
- No. of Speeds 1
- RPM Range 0-1,725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048S17D2052
- Zoro # G909977523
- UPC # 722856039330
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 5/16 in |
Length Less Shaft | 7 7/16 in |
Shaft Length | 1 7/8 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 11/64 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 3.6 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- SPEEDAIRE Silencer Muffler, 1/2 In. FNPT, 1 In Hex (1EJX2)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 4.75-in. Outside Dia. (BK50H)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (16E-616)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1 1/2, 3/8 HP, 145T Frame, 460V AC Voltage, 1,740/855 Nameplate RPM (145TTDR5702)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A17T118)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Y Frame, 115/230V AC Voltage (048A11T2022)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- Marathon Motors HVAC Motors