Shop All 1-Phase Blower Motors
Marathon Motors
Fan and Blower
Mfr # 5KH32FN3083X
Zoro # G512190418
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 5KH32FN3083X
- Zoro # G512190418
- UPC # 722856039644
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Length Less Shaft | 7 7/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 5/16 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/4 HP, 1,725 Nameplate RPM, Voltage 115V AC, 5.1 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 7 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- BALDOR-RELIANCE Tebc Blower Hsg Kit 115V, 1Ph For 143-14 (BLWL05-L)
- Marathon Motors 1-Phase Blower Motors