Shop All Blower Motors and Parts
Marathon Motors
Fan and Blower
Mfr # 056T11O5307
Zoro # G011943980
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11O5307
- Zoro # G011943980
- UPC # 722856038487
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 1/2 in |
Length Less Shaft | 10 5/8 in |
Shaft Dia. | 5/8 in |
Stud Size | 10-32 |
Overall Length | 15 11/16 in |
Shaft Length | 5 1/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56Z Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.2 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball, Overall Length 15 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTROL KUBE Anteroom Containment Replace Envelope (6544-U)
- GOODMAN Bt1420030 Assy, Small 7.3Kw (BT1420030)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- CARRIER Wheel, 11" x 10", 1/2" Bore, CW (LA22ZA127)
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- CARRIER Flue Hood Kit (50HJ441618)
- DANFOSS Control 6"/108Low 100/465H SPDT Mr (060-5249)
- DANFOSS Capacitor, 80M, 280V, 1/4"Conn (117U5015)
- CARRIER Limit Switch, 95 deg.-150 deg. F, Auto (HH19ZA950)
- Marathon Motors Blower Motors and Parts