Shop All Blower Motors and Parts
Marathon Motors
Fan and Blower
Mfr # 056T11O15570
Zoro # G911944001
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140/950
- Voltage 200-230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11O15570
- Zoro # G911944001
- UPC # 722856065759
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 5 1/16 in |
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Stud Size | 10-32 |
Length Less Shaft | 10 15/16 in |
Overall Length | 16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 200-230/460, Motor Shaft Rotation CW/CCW, 56Z Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140/950, HVAC/R, 50/60 Hz, Full Load Amps 5.5 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Natural Gas Pilot Kit, Vertical Mount (131457)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 13 (11C882)
- ICM Hard Start Kit, Auto Adjusting Relay and Start Capacitor, 90 to 240 Volts (ICM866U-LF)
- DANFOSS Valve 3/8"Tr6 Txv R410 5Ton W/Kit (067L5957)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- EMERSON FLOW CONTROLS Amc 24Vac Coil Conduit 12Watt (057631)
- CARRIER Motor, 1/2 HP, 120/240V, 1400 rpm, ECM (HD44AR334)
- EATON CUTLER-HAMMER Interlock Switch (LS-11-ZB)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bi-FlowDrier, Bfk-083S (043323)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/20 HP, 208-230V, 1075 rpm (70556314)
- GOODMAN 0131G00093S Motor, Id Blower (0131G00093)
- Marathon Motors Blower Motors and Parts