Shop All 1-Phase Blower Motors
Marathon Motors
Fan and Blower
Mfr # 056C34D2112
Zoro # G312190458
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3/4
- RPM Range 3,001-3,600
- Nameplate RPM 3,450
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056C34D2112
- Zoro # G312190458
- UPC # 722856041692
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 8 7/8 in |
Shaft Length | 2 1/16 in |
Body Dia. | 5 11/16 in |
Overall Length | 10 15/16 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 9.8/4.9 to 4.9 A Full Load Amps, 60 Hz Hz, Single Phase, 56C Frame, Motor Service Factor 1.5, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Manual, Motor Shaft Rotation CCW, Length Less Shaft 8 7/8 in, Overall Length 10 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- CONTINENTAL CONTITECH 2L240 Cut Edge V-Belt, 24" Outside Length, 1/4" Top Width, 1 Ribs (2L240)
- GATES PowerGrip Timing Belts, 600L075 (600L075)
- D&D 51 7/9" Outside Length, 4/9" Top Width, 1 Ribs (15512)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- TRANE Kit02590 Combustion Blower (KIT02590)
- Marathon Motors Direct Drive Blower Motors