Shop All 3-Phase blower Motors
This Product is Discontinued
Marathon Motors
Direct Drive Blower Motor, 1/2 HP, 115V (Discontinued)
Mfr # 048A11O11066
Zoro # G6566819
Free Shipping & Returns
This Product is Discontinued
Key Features
- Replacement For Genteq 3463
- Shaft Dia. 1/2 in
- Motor Design Permanent Split Capacitor
- Motor Shaft Rotation CW/CCW
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11O11066
- Zoro # G6566819
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 11 in |
Mounting Stud Length | 9/16 in, 3/4 in |
Length Less Shaft | 6 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 5 11/16 in |
Stud Size | #8-32 |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 6.1 A, 48Y Frame, Replacement For Genteq 3463, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.