Shop All Permanent Split Capacitor Blower Motors
Marathon Motors
DDB Motor, PSC, OAO, 1/3 HP, 1-Ph, 825 rpm
Mfr # 048A8O183
Zoro # G8796523
original price:
$255.59
23% off
new price: $194.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Phase Single
- Stud Size #8-32
- Standards CSA (LR2025), UL (E6312)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A8O183
- Zoro # G8796523
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Mounting Stud Length | 1 1/16 in, 1 1/4 in |
Shaft Length | 5 1/2 in |
Length Less Shaft | 6 11/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 12 1/4 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 11/16 in |
Lead Length | 30 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.8 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- GATES Hydraulic Adapter-Sae To Sae, G60308-0404 (G60308-0404)
- WILKERSON Connector, Modular (GPA-96-601)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (048A11T2008)
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/2 HP, 1-Ph, 1075 rpm (048A11O1674)
- MARATHON MOTORS Pdstl Fan Mtr, PSC, TENV, 1/4HP, 1625rpm, 48Z (048A17T2005)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- Marathon Motors Direct Drive Blower Motors