Shop All AC Cooling Tower Motors
Marathon Motors
Cooling Tower Motor, Three Phase, 150 HP, 1,785 Nameplate RPM, 460V AC, 445TV Frame
Mfr # 445TTTCD16536
Zoro # G5088581
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,960.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 150
- Nameplate RPM 1,785
- Frame 445TV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 445TTTCD16536
- Zoro # G5088581
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 8 1/2 in |
Length Less Shaft | 31 9/16 in |
Overall Length | 40 1/16 in |
Shaft Dia. | 3 3/8 in |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Air-Over, 150 HP, 1,785 Nameplate RPM, 445TV Frame, CW/CCW Motor Shaft Rotation, 460V AC Voltage, 172.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 3 3/8 in, Shaft Length 8 1/2 in, Length Less Shaft 31 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- TRITAN Locknut, Inch, Diameter/Threads: 1.73/18 (N06)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9255, Pressure Line, 10 micron, Outside-In (MF0060853)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- Marathon Motors Definite Purpose Motors