Shop All AC Cooling Tower Motors
Marathon Motors
Cooling Tower Motor, Three Phase, 125 HP, 1,785 Nameplate RPM, 230/460V AC, 444T Frame
Mfr # 444TTFCD16549
Zoro # G9827526
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,200.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 125
- Nameplate RPM 1,785
- Frame 444T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 444TTFCD16549
- Zoro # G9827526
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Length Less Shaft | 34 5/8 in |
Overall Length | 43 3/8 in |
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 3/4 in |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 125 HP, 1,785 Nameplate RPM, 444T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 145 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 3 3/8 in, Shaft Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- GATES Polyflex Belts, 11M710 (11M710)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- Marathon Motors AC Cooling Tower Motors