Shop All Motor Accessories
Marathon Motors
Conduit Box, For Dayton 56 Frame Haz Loc
Mfr # 175026.07
Zoro # G3406821
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 56 Frame Hazardous Location Motors
- Includes Hole for Self-Tapping Grounding Screw
- Standards UL Listed
- Compatible NEMA Frame Size NEMA 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 175026.07
- Zoro # G3406821
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Compatible NEMA Frame Size | NEMA 56 |
Details
Item | Conduit Box |
For Use With | 56 Frame Hazardous Location Motors |
Includes | Hole for Self-Tapping Grounding Screw |
Standards | UL Listed |
Description
Conduit Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Stucchi Inline Check Valve 6 Gpm, 5000 PSI, 1/4’’ NPT Ports, 452204 (452204)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- GENTEQ Adapter, Split Ring, Pk4 (24X327930-G1)
- Marathon Motors Motor Accessories