Shop All 3-Phase Condenser Fan Motors
Marathon Motors
Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz
Mfr # 048A11O2055
Zoro # G0492926
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 048A11O2055
- Zoro # G0492926
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Bolt Circle Dia. | 1 1/4 in |
Stud Size | 5 3/16 in |
Length Less Shaft | 6 1/16 in |
Overall Length | 11 3/16 in |
Lead Length | 30 in |
Body Dia. | 5 11/16 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 460V AC, 1.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- DURA-SURE TORQUE Timing Belt, S8M, 50 x 50mm PL, T144 (500-S8M-1152)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (5K48TN6119S)
- MARATHON MOTORS Fan Motor, 1/3 HP, 1140 rpm, 60/50Hz (056T11O11001)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 48Z Frame (048A11O1875)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56Y Frame (056T11O5300)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- Marathon Motors 3-Phase Condenser Fan Motors