Shop All Permanent Split Capacitor Blower Motors
This Product is Discontinued
Marathon Motors
Condenser Fan Motor, 1/2 HP, 1 Speed (Discontinued)
Mfr # 048A11T571
Zoro # G6535562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Shaft Length 6 in
- RPM Range 1,001-1,100
- Standards CSA Certified, UL Recognized
- Motor Shaft Design Double-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 048A11T571
- Zoro # G6535562
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Lead Length | 30 in |
Stud Size | #8-32 |
Overall Length | 11 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 5/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 5 7/16 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 2.8-2.7 A Full Load Amps, 48Z Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.