Shop All Close-Coupled Pump Motors
Marathon Motors
Close-Coupled Pump Motor, 5 HP, 12.6/6.3A
Mfr # 184TTDW16073
Zoro # G7410098
Sold in multiples of 2 for $1,843.98
Free Shipping & Returns
$1,843.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 184TTDW16073
- Zoro # G7410098
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 16 5/8 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 12 3/8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 9 13/16 in |
Description
Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JMV, Hz 60/50, Full Load Amps 12.6/6.3, Height 9 13/16 in, HP 5, Ins. Class F, Inverter Rated No, Length Less Shaft 12 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON Coupling, Rigid Steel (6L016)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (184TTDBD6032)
- MARATHON MOTORS CC Pump Motor, 3-Phase, 7-1/2 HP, 3450 rpm (184TTDBD6012)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5597X)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 1747 rpm (184TCDW7047)
- MARATHON MOTORS Close-Coupled Pump Motor, 4.8/2.4A (145TTFR16036)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 3500 rpm (182TCDW7318)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 10 HP (215TTDBD6032)
- Marathon Motors Pump Motors