Shop All Capacitor Start AC Motors
Marathon Motors
Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 208-230V AC Voltage, 213T Frame
Mfr # 213TBFW7001
Zoro # G5605966
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TBFW7001
- Zoro # G5605966
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 18 3/4 in |
Length Less Shaft | 15 1/4 in |
Shaft Length | 3 7/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 3,465, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 36.0-32.0 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L520 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (4L520)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V62 (2B5V62)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 208-230V AC Voltage, 56 Frame (5KCR49PN3012X)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 7 1/2 HP, 230/460V AC Voltage, 213T Frame, 1,765 Nameplate RPM (213TTFCD6531)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0150X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0001)
- MARATHON MOTORS Marathon Motors, G573, 056C17F5323, 1HP-3/4HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC (G573)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- Marathon Motors General Purpose AC Motors