Shop All Capacitor Start AC Motors
Marathon Motors
Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame
Mfr # 5KCR49SN3009X
Zoro # G5529833
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1 1/3
- RPM Range 1,701-1,800
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KCR49SN3009X
- Zoro # G5529833
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 10 1/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Overall Length | 12 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/3 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, Full Load Amps 10.8/7.4 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- DAYTON AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z403)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (056B34F5326)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0022X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (056B34D11016)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0066)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 208-230/460V AC Voltage, 56H Frame, 1,725 Nameplate RPM (056T17DRR70010A1)
- MARATHON MOTORS Capacitor-Start General Purpose Farm Duty Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (056C17F5914)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- Marathon Motors Capacitor Start AC Motors