Shop All Brakes and Clutches
Marathon Motors
C-Face Coupler Brake, 3 ft.-lb., Enclosed
Mfr # KIT 909
Zoro # G5528765
original price:
$913.45
11% off
new price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Phase Motors or When Wired per Instructions
- Type C-Face Coupler Brake
- Shaft Dia. (In.) 5/8 in
- Length (In.) 7 in
- Width (In.) 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # KIT 909
- Zoro # G5528765
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 7 in |
Width (In.) | 6 7/8 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | Internal |
Shaft Diameter | 5/8 in |
Outside Diameter | 6.88 in |
Overall Width | 6.88 in |
Keyway Depth | 3/32 in |
Overall Length | 7 in |
Keyway Width | 3/16 in |
Description
Washdown Brake, Clutch/Brake Type C-Face Coupler Brake, Coil Voltage 230/190V AC, Operating Voltage 190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 3 ft-lb, Motor Frame Designation 145TC NEMA, Horsepower @ RPM 1 hp @ 1725 RPM, 2 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor, For Use With Single Phase Motors or When Wired per Instructions, Includes Vertical Mounting Hardware, Automatic Reset Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS In-Line Filter 1/8" (ILF18)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- WARNER Magentic 24V Electric Brake (5370-631-010)
- Marathon Motors Definite Purpose Motors