Shop All Brakes and Clutches
Marathon Motors
C-Face Coupler Brake, 10 ft.-lb., Enclosed
Mfr # KIT 911
Zoro # G5734985
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Phase Motors, When Wired per Instructions
- Type C-Face Coupler Brake
- Shaft Dia. (In.) 5/8 in
- Length (In.) 7 in
- Width (In.) 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # KIT 911
- Zoro # G5734985
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 7 in |
Width (In.) | 6 7/8 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | Internal |
Shaft Diameter | 5/8 in |
Keyway Width | 3/16 in |
Outside Diameter | 6.88 in |
Overall Width | 6.88 in |
Overall Length | 7 in |
Keyway Depth | 3/32 in |
Description
Washdown Brake, Clutch/Brake Type C-Face Coupler Brake, Coil Voltage 230/190V AC, Operating Voltage 190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 10 ft-lb, Motor Frame Designation 145TC NEMA, Horsepower @ RPM 3 hp @ 1725 RPM, 5 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor, For Use With Single Phase Motors, When Wired per Instructions, Includes Vertical Mounting Hardware, Automatic Reset Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- FAG BEARINGS FAG 6207 ZZ C3, Deep Groove BBear, Single Row 90Mm (6207 ZZ C3)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- Marathon Motors Definite Purpose Motors