Shop All Vector Motor Accessories
Marathon Motors
BrakeKit, Face Mtg, 3-Ph, 10 lb-ft, 230/460v
Mfr # KIT BM10BRK
Zoro # G3493533
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- RPM Range 2X Motor Base Speed
- Voltage 230/460V AC
- Enclosure IP23
- Mounting Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # KIT BM10BRK
- Zoro # G3493533
- Country of Origin United States
- Category Vector Motor Accessories
Dimensions
ODE Shaft Diameter | 5/8 in |
Diameter | 6 9/16 in |
Overall Length | 11.17 in |
Manufacturers Warranty Length | 3 yr |
Details
Phase | Three |
RPM Range | 2X Motor Base Speed |
Voltage | 230/460V AC |
Enclosure | IP23 |
Mounting | Face |
For Use With | Black Max Motors |
Static Torque | 10 lb-ft |
Hz | 60/50 Hz |
Enclosure Material | Cast Iron/Rolled Steel |
Requires | Black Max Motor |
Includes | Mounting Hardware |
Item | Motor Brake Kit |
Holding Amps | 2.2/1.2 |
Wire Termination | Flying Leads |
Max. Ambient Temperature | 40 Degrees C |
Standards | CSA certified |
Mfr. Stock No. | 105603100BQF |
Inrush Amps | 0.2/0.1 |
Description
Motor Brake Kit, Static Torque 10 lb-ft, Phase Three, 230/460V AC, For Use With Black Max Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- SPRAYON Stencil Ink, 16 oz, Net 12 Oz, Dark Blue (S03109000)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU5)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 10 # of Teeth (40BS10H X 1/2)
- MARATHON MOTORS Brake Kit, Face Mtg, 10 lb-ft, 115/208-230v (KIT BM10BRK115)
- MARATHON MOTORS Encoder, For Blk Max, 5-26vdc, 1024ppr, IP65 (KIT HS35A/B1024-NV)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67 (KIT HS351024-NV)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V (KIT BM6BRK115)
- MARATHON MOTORS Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v (KIT BM6BRK)
- Marathon Motors Vector Motor Accessories