Shop All AC Brake Motors
This Product is Discontinued
Marathon Motors
Brake Motor, 3-Phase, 1 HP, 1725 rpm (Discontinued)
Mfr # 056T17F15655
Zoro # G0355682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Nameplate RPM 1,725
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 056T17F15655
- Zoro # G0355682
- Country of Origin Mexico
- Category AC Brake Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 16 15/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 18 13/16 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, 3.3/1.7 A Full Load Amps, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Brake Rating 25 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.