Shop All Vector Motor Accessories
Marathon Motors
Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 575 V
Mfr # KIT BM6BRK575
Zoro # G1256735
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- RPM Range 2X Motor Base Speed
- Voltage 575V AC
- Enclosure IP23
- Mounting Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # KIT BM6BRK575
- Zoro # G1256735
- Country of Origin United States
- Category Vector Motor Accessories
Dimensions
Diameter | 6 9/16 in |
Manufacturers Warranty Length | 3 yr |
ODE Shaft Diameter | 5/8 in |
Overall Length | 11.17 in |
Details
Phase | Three |
RPM Range | 2X Motor Base Speed |
Voltage | 575V AC |
Enclosure | IP23 |
Mounting | Face |
For Use With | Black Max Motors |
Static Torque | 6 lb-ft |
Includes | Mounting Hardware |
Requires | Black Max Motor |
Standards | CSA certified |
Item | Motor Brake Kit |
Enclosure Material | Cast Iron/Rolled Steel |
Holding Amps | 0.9 |
Max. Ambient Temperature | 40 Degrees C |
Inrush Amps | 0.07 |
Mfr. Stock No. | 105602100BNF |
Hz | 60/50 Hz |
Wire Termination | Flying Leads |
Description
Motor Brake Kit, Static Torque 6 lb-ft, Phase Three, 575V AC, For Use With Black Max Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 50/5 MFD, 370-440V (TRCFD505)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 12 (H28012)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- MARATHON MOTORS Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V (KIT BM6BRK115)
- MARATHON MOTORS Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v (KIT BM6BRK)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67 (KIT HS351024-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 10 lb-ft, 115/208-230v (KIT BM10BRK115)
- MARATHON MOTORS Encoder, For Blk Max, 5-26vdc, 1024ppr, IP65 (KIT HS35A/B1024-NV)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- Marathon Motors Vector Motor Accessories