Shop All Vector Motor Accessories
Marathon Motors
Brake Kit, Face Mtg, 10 lb-ft, 115/208-230v
Mfr # KIT BM10BRK115
Zoro # G1077562
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- RPM Range 2X Motor Base Speed
- Voltage 115V AC
- Enclosure IP23
- Mounting Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # KIT BM10BRK115
- Zoro # G1077562
- Country of Origin United States
- Category Vector Motor Accessories
Dimensions
ODE Shaft Diameter | 5/8 in |
Diameter | 6 9/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 11.17 in |
Details
Phase | Single |
RPM Range | 2X Motor Base Speed |
Voltage | 115V AC |
Enclosure | IP23 |
Mounting | Face |
For Use With | Black Max Motors |
Static Torque | 10 lb-ft |
Standards | CSA certified |
Item | Motor Brake Kit |
Requires | Black Max Motor |
Inrush Amps | 0.3 |
Max. Ambient Temperature | 40 Degrees C |
Wire Termination | Flying Leads |
Hz | 60/50 Hz |
Mfr. Stock No. | 105603100BPF |
Enclosure Material | Cast Iron/Rolled Steel |
Holding Amps | 4.3 |
Includes | Mounting Hardware |
Description
Motor Brake Kit, Static Torque 10 lb-ft, Phase Single, 115V AC, For Use With Black Max Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- DAYTON Coupling, Rigid Steel (6L018)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- MARATHON MOTORS Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V (KIT BM6BRK115)
- MARATHON MOTORS Encoder, For Blk Max, 5-26vdc, 1024ppr, IP65 (KIT HS35A/B1024-NV)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67 (KIT HS351024-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v (KIT BM6BRK)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- U.S. MOTORS Motor Brake Kit, 3 ft.-lb. (964223)
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- Marathon Motors Vector Motor Accessories