Shop All AC Farm Duty Motors
This Product is Discontinued
Marathon Motors
Auger Drive Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM, 56NY Frame (Discontinued)
Mfr # 5KCR49UN0079U
Zoro # G4241021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KCR49UN0079U
- Zoro # G4241021
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 14 1/2 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 5/8 in |
Shaft Dia. | 5/8 in |
Description
Auger Drive Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.8/6.0-5.4 A, 56NY Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.