Marathon Motors

Air Compressor Motor, 7-1/2 HP, 34.0-31.0A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all AC Air Compressor Motors

Key Features

  • Motor Design Capacitor-Start/Run
  • HP 7 1/2
  • RPM Range 3001-3600
  • Voltage 208-230
  • Frame 184T
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. 1 1/8 in
Shaft Length 2 3/4 in

Description

Commercial Duty Air Compressor Motor, 1 Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 3515, Voltage 208-230, Full Load Amps 34.0-31.0, 184T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Motor Shaft Design Keyed, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.