Shop All AC Air Compressor Motors
Marathon Motors
Air Compressor Motor, 3/4 hp, 3450 RPM
Mfr # 5KC49MN2049Y
Zoro # G602014839
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 115V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KC49MN2049Y
- Zoro # G602014839
- UPC # 722856003591
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 1/8 in |
Length Less Shaft | 9 1/4 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 18 mo |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 12.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002ZZEC3 (6002ZZEC3)
- MI-T-M Tensioner Base (10-0071)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- MARATHON MOTORS Marathon Air Compressor Motor, 3 HP, 3450 RPM, 230V, ODP (9036)
- MARATHON MOTORS Air Compressor Motor, 5 hp, 3600 RPM (5KCR49ZN2722Y)
- MARATHON MOTORS Air Compressor Motor, 3 hp, 3450 RPM (5KCR48UN2653Y)
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- MARATHON MOTORS Air Compr Mtr, 2 HP, 3450 rpm, 115/230V, 56 (5KCR48TN2650Y)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- Marathon Motors Definite Purpose Motors