Shop All Capacitor Start AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 7 1/2 HP, 230/460V AC Voltage, 213T Frame, 1,765 Nameplate RPM
Mfr # 213TTFCD6531
Zoro # G1195879
product price: $1,246.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTFCD6531
- Zoro # G1195879
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 15 1/8 in |
Overall Length | 18 1/2 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.0/9.5 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4420405G)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- MTK Thrust Ball Bearing, 120mm Bore, 155mm (51124)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0150X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 208-230V AC Voltage, 56 Frame (5KCR49PN3012X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17DRR70022A1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC39RN383X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC42GN0014X)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 208-230/460V AC Voltage, 56H Frame, 1,725 Nameplate RPM (056T17DRR70010A1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3515)
- Marathon Motors Capacitor Start AC Motors