Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM
Mfr # 326TTFCD6526
Zoro # G9943604
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,996.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 326TTFCD6526
- Zoro # G9943604
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 26 in |
Overall Length | 31 1/4 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 1 yr |
Lead Length | 3" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,782, No. of Speeds 1, Voltage 460V AC, Full Load Amps 58.5 A, 326T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- BETA 1 FILTERS Air/Oil Separator replacement for EFC03498328 / GARDNER DENVER (B1AS0001096)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (145TTFC6027)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTDBD6060)
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1800 Nameplate RPM (00518ET3H184T-W22)
- Marathon Motors General Purpose AC Motors