Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,782 Nameplate RPM
Mfr # 324TTFCD6526
Zoro # G9943647
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,812.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 324TTFCD6526
- Zoro # G9943647
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Overall Length | 30 3/8 in |
Length Less Shaft | 24 7/8 in |
Shaft Length | 5 1/2 in |
Lead Length | 3" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,782, No. of Speeds 1, Voltage 460V AC, Full Load Amps 47.5 A, 324T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna DRT900 (96093000802) (Drive 2004-09) Tiller Replacement Belt, A50LG (A50LG)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-371-8FO)
- FESTO Filter LF-D-5M-MIDI (LF-D-5M-MIDI)
- PIX V-Belt, 5/8 X 103 (5V1030)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63C Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5402)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 75 HP, 1780 RPM, 3 PH, 365T, TEFC (EM4316T-12)
- Marathon Motors General Purpose AC Motors