Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 30 HP, 286TS Frame, 460V AC Voltage, 3,550 Nameplate RPM
Mfr # 286TSTFCD6501
Zoro # G9943717
product price: $2,552.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,552.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 286TSTFCD6501
- Zoro # G9943717
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 26 3/4 in |
Shaft Length | 3 7/16 in |
Length Less Shaft | 23 5/16 in |
Lead Length | 3" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 460V AC, Full Load Amps 35.5 A, 286TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-XBE)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B303, 48S17D2055, 1/4HP, 1725RPM, 115V, 1PH, 48YZ FR, DP (B303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (143TTFR6010)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15909)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,750 Nameplate RPM (145TTDR16062)
- Marathon Motors 3-Phase AC Motors