Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 286TTFCD6570
Zoro # G9943674
product price: $3,108.99
/ea
Free Shipping & Returns
$3,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 286TTFCD6570
- Zoro # G9943674
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 23 1/2 in |
Shaft Length | 4 5/8 in |
Overall Length | 28 1/8 in |
Shaft Dia. | 1 7/8 in |
Lead Length | 9" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 71.0/35.5 A, 286T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6322ZZ)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (182TTFCD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5327)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- HEATCRAFT REFRIGERATION Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM (25317801S)
- Marathon Motors 3-Phase AC Motors