Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM
Mfr # 284TTFCD6837
Zoro # G9943735
product price: $2,530.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,530.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 284TTFCD6837
- Zoro # G9943735
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26 5/8 in |
Shaft Length | 4 5/8 in |
Length Less Shaft | 22 in |
Shaft Dia. | 1 7/8 in |
Lead Length | 9" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,772, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 60.0/30.0 A, 284T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth (25B18)
- ARO Valve, Limit, 1/8 In (401-A)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR16331)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- Marathon Motors 3-Phase AC Motors