Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 20 HP, 256T Frame, 460V AC Voltage, 3,540 Nameplate RPM
Mfr # 256TTFCD6501
Zoro # G9943823
product price: $2,262.99
/ea
Free Shipping & Returns
$2,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 256TTFCD6501
- Zoro # G9943823
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 21 7/8 in |
Overall Length | 25 7/8 in |
Lead Length | 3" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 460V AC, Full Load Amps 23.7 A, 256T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB02530-300)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6837)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213T-W22)
- Marathon Motors 3-Phase AC Motors