Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 3,545 Nameplate RPM
Mfr # 254TTFCD6501
Zoro # G9943875
product price: $1,714.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,714.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 254TTFCD6501
- Zoro # G9943875
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Overall Length | 24 1/8 in |
Lead Length | 3" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 460V AC, Full Load Amps 17.8 A, 254T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union, 3/4in BSP RH Rotor (257-907-284375)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K314SD-120-A)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTDR6029)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6004)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2559T-5, 125 HP, 1775 RPM, 405T Frame, Foot Mount, OPSB, 575 Volts (EM2559T-5)
- Marathon Motors General Purpose AC Motors