Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,772 Nameplate RPM
Mfr # 254TTFCD6526
Zoro # G9943857
product price: $1,687.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 254TTFCD6526
- Zoro # G9943857
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 1/8 in |
Length Less Shaft | 20 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Lead Length | 3" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,772, No. of Speeds 1, Voltage 460V AC, Full Load Amps 18.8 A, 254T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- DIXON Quick Clamp and Bracket Assembly, For Use with R72 Regulator, L72 Lubricator, F72 Filter (4214-52)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15954)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6028)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 182T Frame, 115/230V AC Voltage, 1,165 Nameplate RPM (182TCDW17084)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- Marathon Motors General Purpose AC Motors