Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 100 HP, 405T Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 405TTFCD6536
Zoro # G2245251
product price: $8,840.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$8,840.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 405TTFCD6536
- Zoro # G2245251
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 31 5/8 in |
Shaft Length | 7 1/2 in |
Shaft Dia. | 2 7/8 in |
Overall Length | 38 7/8 in |
Manufacturers Warranty Length | 1 yr |
Lead Length | 3 in |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 113 A, 405T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Ins. Class H, Hazardous Location Class 1 A,B,C,D, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4X727 Flange Mount Bearing (2 Bolt) (4X727)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- DAYTON B345 V-Belt, 346" Outside Length, 21/32" Top Width, 1 Ribs (13V817)
- BSC PREFERRED V-Belt, 3/8 X 43 (3V430)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFN16045)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B303, 48S17D2055, 1/4HP, 1725RPM, 115V, 1PH, 48YZ FR, DP (B303)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- Marathon Motors General Purpose AC Motors