Shop All Capacitor Start AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 10 HP, 575V AC Voltage, 215T Frame, 1,762 Nameplate RPM
Mfr # 215TTFCD6530
Zoro # G1196019
product price: $1,209.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFCD6530
- Zoro # G1196019
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 3/8 in |
Overall Length | 22 5/8 in |
Length Less Shaft | 19 1/4 in |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,762, No. of Speeds 1, Voltage 575V AC, Full Load Amps 10 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- GATES Hydraulic Coupling-Megacrimp, G25111-0404 (G25111-0404)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0150X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056B34D11011)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 2 HP, 1740 RPM, 115/208-230V, ODP (I147)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46LN0149X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5339)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103840.00)
- Marathon Motors General Purpose AC Motors