Shop All Capacitor Start AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 10 HP, 460V AC Voltage, 215T Frame, 3,518 Nameplate RPM
Mfr # 215TTFCD6501
Zoro # G1195973
product price: $1,159.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,159.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFCD6501
- Zoro # G1195973
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 20 1/16 in |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,518, No. of Speeds 1, Voltage 460V AC, Full Load Amps 11.8 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Ins. Class H, Hazardous Location Class 1 A,B,C,D, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- AVENTICS Manifold End Plate Kit (239-2205)
- FESTO Short-Stroke Cylinder AEVC-16-5-I-P (AEVC-16-5-I-P)
- DIXON D-Series MNPT, 1/4", Coupler, 1/4", SS (2DM2-S)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR48WN0273)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 213T Frame (213TBFW7026)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17DRR70022A1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56Z Frame, 1,725 Nameplate RPM (056C17D2099)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1725 Nameplate RPM (L3510M)
- Marathon Motors General Purpose AC Motors