Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 75 HP, 405T Frame, 230/460V AC Voltage, 1,188 Nameplate RPM
Mfr # 405TTFCD6086
Zoro # G9875582
product price: $6,719.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$6,719.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 75
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 405TTFCD6086
- Zoro # G9875582
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 31 1/2 in |
Shaft Length | 7 1/4 in |
Shaft Dia. | 2 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 38 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,188, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 178.0/89.0 A, 405T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- SUPCO MultiPlus Dual Brand V Belt, B44 (B44)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99082)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage (056B34F5328)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFBD6027)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15680)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 254/6U Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF03)
- Marathon Motors General Purpose AC Motors