Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 75 HP, 365TS Frame, 230/460V AC Voltage, 3,570 Nameplate RPM
Mfr # 365TSTFCD6001
Zoro # G9875661
product price: $6,122.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$6,122.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 75
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 365TSTFCD6001
- Zoro # G9875661
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32 3/16 in |
Length Less Shaft | 28 7/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 3/4 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3,570, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 168.0/84.0 A, 365TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15521)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B303, 48S17D2055, 1/4HP, 1725RPM, 115V, 1PH, 48YZ FR, DP (B303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTFCD6036)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFCD6070)
- Marathon Motors 3-Phase AC Motors